
USB3.1 TYPE-C REC MID-MOUNT 0.485 HYBRID (Discontinued)
- Mfr # 2129691-1
- Zoro # G701025200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2129691-1
Zoro #
G701025200
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.75 µm
Details
Item
Connector
Color
Black
Application
Signal
Maximum Operating Temperature
85 Degrees C
Number of Ports
1
Features
With Locating Posts
Max. Temp.
85°C
Material
High Temperature Thermoplastic
Finish
Bright
Connector Type
Receptacle
Hole Center to Center
0.5 mm
Current Rating
5 A
Contact Finish
Gold over Nickel
Number of Contacts
24
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.