
USS004PC2DC006T = STRIP CON
Mfr # 5-1589448-5
Zoro # G901069394
product price: $73.75
/ea
Sold in multiples of 2 for $147.50
Key Features
Wire Range
30 AWG
Length
6 in
Wire Type
Stranded
Hole Center to Center
0.64 mm
Connector Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-1589448-5
Zoro #
G901069394
UPC #
-
Country of Origin
Mexico
Dimensions
Length
6 in
Contact Plating Thickness
30 µin
Details
Item
Connector
Wire Range
30 AWG
Wire Type
Stranded
Hole Center to Center
0.64 mm
Connector Type
Plug
Material
Liquid Crystal Polymer
Number of Contacts
4
Terminal Finish
Gold Plated
Number of Rows
1
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.