Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USS009L2T = STRIP CON

  • Mfr # 1589452-4

  • Zoro # G701066821


product price: $97.39
/ea
Sold in multiples of 2 for $194.78
Free Shipping & Returns

Key Features

Length
0.115 in
Height
1.02 in
Connection Material
Beryllium Copper
Material
Liquid Crystal Polymer
Hole Center to Center
0.64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589452-4
Zoro #
G701066821
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.115 in
Height
1.02 in

Details

Item
PCB Mount Receptacle
Connection Material
Beryllium Copper
Material
Liquid Crystal Polymer
Hole Center to Center
0.64 mm
Terminal Finish
Tin/Lead Plated
Number of Contacts
9
Contact Finish
Tin/Lead Plated
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.