Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity USS009SC0DC006T = STRIP CON 7-1589449-0

USS009SC0DC006T = STRIP CON (Discontinued)

  • Mfr # 7-1589449-0
  • Zoro # G901069912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1589449-0
Zoro #
G901069912
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Single Wire Size
28 AWG
Min. Single Wire Size
30 AWG
Height
1.02 in
Length
6 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Wire Type
Solid
Connector Type
Receptacle
Connection Material
Beryllium Copper
Hole Center to Center
0.64 mm
Material
Liquid Crystal Polymer
Contact Finish
Gold Plated
Number of Contacts
9
Terminal Finish
Gold Plated
Number of Rows
1
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.