Zoro Homepage
This item is Discontinued.
Te Connectivity V23026A1001B201 1393774-1

V23026A1001B201 (Discontinued)

  • Mfr # 1393774-1
  • Zoro # G401033710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393774-1
Zoro #
G401033710
UPC #
-
Country of Origin
Germany

Details

Item
PCB Relay
Electrical Connection
Through Hole
Power Consumption - Relay
65 to 130 mW
Number of Poles
1
Features
Bifurcated/Twin Contacts
Item - Relay
P1 Relay V23026
Operating Temp. Range
-40 to 85°C
Contact Limiting Breaking Current
1A
Switching Current
10mA @ .02V
Insulation Creepage
.0295 in
Insulation Clearance
.0295 in
Contact Limiting Short-Time Current
1A
Contact Voltage Rating
150 VAC, 125 VDC
Contact Limiting Continuous Current
1A
Contact Limiting Making Current
1A
Coil Type
Monostable, DC, Polarized
Coil Resistance
370 Ω
Switching Voltage
125 VDC, 150 VAC
Protection Category
RTIII
Dielectric Voltage
1500 Vrms Coil and Contact; 500 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.