Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PCB, PCB Relay, 2:00 AM, Through Hole 3-1393774-4

PCB, PCB Relay, 2:00 AM, Through Hole (Discontinued)

  • Mfr # 3-1393774-4
  • Zoro # G101033782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393774-4
Zoro #
G101033782
UPC #
-
Country of Origin
Switzerland

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Current Rating
2:00 AM
Contact Form
2 Form C (CO)
Features
Bifurcated/Twin Contacts; Sensitive Type
Item - Relay
P1 Relay V23026
Power Consumption - Relay
30 to 150 mW
Contact Material
Nickel-Titanium
Number of Poles
1
Contact Limiting Short-Time Current
1A
Protection Category
RTIII
Contact Limiting Breaking Current
1A
Contact Limiting Continuous Current
1A
Dielectric Voltage
1500 Vrms Coil and Contact; 500 Vrms Open Contacts
Coil Type
Bistable, 2 Coils, Polarized
Insulation Clearance
.0295 in
Insulation Creepage
.0295 in
Switching Voltage
125 VDC, 150 VAC
Coil Resistance
390 Ω
Contact Limiting Making Current
1A
Operating Temp. Range
-40 to 85°C
Contact Rating
2A
Contact Voltage Rating
125 VDC, 150 VAC
Switching Current
10mA @ .02V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.