Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity V23026C1051B201 2-1393774-0

V23026C1051B201 (Discontinued)

  • Mfr # 2-1393774-0
  • Zoro # G301033711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393774-0
Zoro #
G301033711
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Electrical Connection
Through Hole
Coil Voltage
24V AC
Current Rating
1 A
Contact Rating (AC)
.5 A @ 150V AC
Number of Poles
1
Contact Material
Ruthenium
Power Consumption - Relay
30 to 150 mW
Features
Bifurcated/Twin Contacts; Standard Type
Contact Limiting Breaking Current
1A
Contact Limiting Continuous Current
1A
Insulation Creepage
.0295 in
Coil Resistance
740 Ω
Protection Category
RTIII
Switching Current
10mA @ .02V
Operating Temp. Range
-40 to 85°C
Dielectric Voltage
1500 Vrms Coil and Contact; 500 Vrms Open Contacts
Insulation Clearance
.0295 in
Contact Limiting Short-Time Current
1A
Switching Voltage
125 VDC, 150 VAC
Contact Voltage Rating
150 VAC, 125 VDC
Coil Type
Bistable, 1 Coil, Polarized
Contact Rating
.5 A
Contact Limiting Making Current
1A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.