Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PCB, PCB Relay, 2:00 AM, Through Hole 4-1393801-8

PCB, PCB Relay, 2:00 AM, Through Hole (Discontinued)

  • Mfr # 4-1393801-8
  • Zoro # G901034088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393801-8
Zoro #
G901034088
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions
39.7 x 32.4 x 10.2 mm

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
12V DC
Current Rating
2:00 AM
Contact Form
4 Form C (4 CO)
Power Consumption - Relay
800 mW
Contact Material
PdNi
Number of Poles
4
Features
Earth Terminal; Bifurcated/Twin Contacts; Standard Type
Dielectric Voltage
1000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Coil Resistance
185 Ω
Contact Limiting Breaking Current
3A
Contact Voltage Rating
250 VAC, 250 VDC
Switching Voltage
250 VDC, 250 VAC
Contact Limiting Short-Time Current
1A
Contact Rating
2A
Contact Limiting Making Current
3A
Contact Limiting Continuous Current
2A
Operating Temp. Range
-40 to 70°C
Coil Type
Monostable, DC
Protection Category
RTI

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.