Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Socket, PCB Relay, 2 A, 6, Through Hole

  • Mfr # 7-1393801-3

  • Zoro # G001034155


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB, Socket
Electrical Connection
Through Hole
Number of Pins
6
Coil Voltage
24V DC
Current Rating
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393801-3
Zoro #
G001034155
UPC #
-
Country of Origin
Czechia

Dimensions

Dimensions
39.7 x 37.4 x 10.2 mm

Details

Item
PCB Relay
Mounting Style
PCB, Socket
Electrical Connection
Through Hole
Number of Pins
6
Coil Voltage
24V DC
Current Rating
2 A
Power Consumption - Relay
800 mW
Contact Material
Gold F
Features
Earth Terminal; Bifurcated/Twin Contacts; Standard Type
Number of Poles
6
Coil Type
Monostable, DC
Contact Rating
2A
Operating Temp. Range
-40 to 70°C
Contact Limiting Breaking Current
3A
Contact Limiting Continuous Current
2A
Dielectric Voltage
1000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Switching Voltage
250 VDC, 250 VAC
Protection Category
RTI
Contact Limiting Making Current
3A
Contact Limiting Short-Time Current
1A
Contact Voltage Rating
250 VDC, 250 VAC
Coil Resistance
730 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.