
V23047-A1005-A501
Mfr # 1393258-2
Zoro # G901034316
product price: $16.45
/eaSold in multiples of 5 for $82.25
Key Features
Power Consumption - Relay
700 mW
Coil Volts
5V DC
Contact Material
AgNi
Item - Relay
Force-Guided Power Relay
Features
Force Guided Contacts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1393258-2
Zoro #
G901034316
UPC #
-
Country of Origin
Czechia
Details
Power Consumption - Relay
700 mW
Coil Volts
5V DC
Contact Material
AgNi
Item - Relay
Force-Guided Power Relay
Features
Force Guided Contacts
Contact Form - Relay
2 Form C (CO)
Number of Poles
2
Insulation Creepage
.315 in
Contact Rating
0.25A
Contact Limiting Making Current
6A
Coil Type
Monostable, DC
Coil Resistance
36 Ω
Switching Current
10mA @ 5V
Terminal Type
PCB-THT
Contact Limiting Continuous Current
6A
Contact Limiting Breaking Current
6A
Insulation Clearance
.315 in
Operating Temp. Range
-25 to 70°C
Mounting Type
Printed Circuit Board
Dielectric Voltage
3000 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Contact Limiting Short-Time Current
6A
Switching Voltage
400 VAC
Contact Voltage Rating
250 VAC
Protection Category
RTIII
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.