Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity V23047-A1006-A501 3-1415011-1

V23047-A1006-A501 (Discontinued)

  • Mfr # 3-1415011-1
  • Zoro # G901034521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1415011-1
Zoro #
G901034521
UPC #
-
Country of Origin
Mexico

Details

Features
Force Guided Contacts
Contact Material
AgNi
Contact Form - Relay
2 Form C (CO)
Number of Poles
2
Coil Volts
6V DC
Item - Relay
Force-Guided Power Relay
Power Consumption - Relay
706 mW
Operating Temp. Range
-25 to 70°C
Protection Category
RTIII
Coil Resistance
51 Ω
Contact Limiting Making Current
6A
Terminal Type
PCB-THT
Insulation Creepage
.315 in
Contact Limiting Continuous Current
6A
Switching Current
10mA @ 5V
Contact Voltage Rating
250 VAC
Switching Voltage
400 VAC
Contact Rating
0.25A
Contact Limiting Breaking Current
6A
Mounting Type
Printed Circuit Board
Coil Type
Monostable, DC
Contact Limiting Short-Time Current
6A
Insulation Clearance
.315 in
Dielectric Voltage
3000 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.