V23047-A1024-A511

  • Mfr # 1-1393258-7

  • Zoro # G100973409


product price:  $12.15
/ea
Sold in multiples of 6 for $72.90

Key Features

Environmental Ambient Temperature Class
-25 to 70°C
Environmental Ambient Temperature (Max)
70°C
Product Length
1.142 in
Coil Power Rating DC
700 mW
Power Relay Type
Force-Guided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393258-7
Zoro #
G100973409
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
1.142 in
Width Class (Mechanical)
12 to 16 mm
Height Class (Mechanical)
25 to 30 mm
Length Class (Mechanical)
25 to 30 mm
Product Width
.496 in
Product Height
1.004 in

Details

Environmental Ambient Temperature Class
-25 to 70°C
Environmental Ambient Temperature (Max)
70°C
Coil Power Rating DC
700 mW
Power Relay Type
Force-Guided
Coil Power Rating Class
600 to 800 mW
Contact Limiting Making Current
6A
Contact Switching Voltage (Max)
400 VAC
Insulation Clearance Class
5 to 8 mm
Contact Current Rating (Max)
6A
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Contact Voltage Rating
250 VAC
Contact Current Class
5 to 10 A
Contact Limiting Continuous Current
6A
Coil Voltage Rating
24 VDC
Contact Limiting Short-Time Current
6A
Insulation Creepage Between Contact & Coil
.315 in
Environmental Category of Protection
RTIII
Contact Number of Poles
2
Coil Magnetic System
Monostable, DC
Contact Switching Load (Min)
10mA @ 5V
Insulation Creepage Class
5.5 to 8 mm
Terminal Type
PCB-THT
Insulation Initial Dielectric Between Open Contacts
1500 Vrms
Insulation Initial Dielectric Between Adjacent Contacts
3000 Vrms
Relay Mounting Type
Printed Circuit Board
Contact Arrangement
1 Form A (NO) + 1 Form B (NC)
Contact Limiting Breaking Current
6A
Insulation Clearance Between Contact & Coil
.315 in
Contact Material
AgNi
Coil Resistance
823 Ω
Contact Special Features
Force Guided Contacts
Insulation Initial Dielectric Between Coil & Contact Class
3500 to 4000 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.