Zoro Homepage
This item is Discontinued.
Te Connectivity V23047-A1110-A501 1-1415012-1

V23047-A1110-A501 (Discontinued)

  • Mfr # 1-1415012-1
  • Zoro # G401033833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1415012-1
Zoro #
G401033833
UPC #
-
Country of Origin
Czechia

Details

Item - Relay
Force Guided Relay SR2M
Number of Poles
2
Coil Volts
110V DC
Contact Form - Relay
2 Form C (CO)
Features
Force Guided Contacts
Contact Material
AgNi
Power Consumption - Relay
700 mW
Contact Limiting Short-Time Current
6A
Protection Category
RTIII
Dielectric Voltage
3000 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Insulation Creepage
8 mm [ .315 in ]
Operating Temp. Range
-25 to 70°C
Insulation Clearance
8 mm [ .315 in ]
Contact Limiting Continuous Current
6A
Contact Limiting Making Current
6A
Mounting Type
Printed Circuit Board
Switching Current
10mA @ 5V
Coil Type
Monostable, DC
Contact Limiting Breaking Current
6A
Terminal Type
PCB-THT
Contact Rating
6A
Coil Resistance
17285 Ω
Contact Voltage Rating
250V AC
Switching Voltage
400V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.