Zoro Homepage
This item is Discontinued.
Te Connectivity V23050-A1021-A533 3-1415018-1

V23050-A1021-A533 (Discontinued)

  • Mfr # 3-1415018-1
  • Zoro # G401034489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1415018-1
Zoro #
G401034489
UPC #
-
Country of Origin
Czechia

Details

Item - Relay
Force-Guided Power Relay
Features
Force Guided Contacts
Contact Form - Relay
3 Form A (NO) + 3 Form B (NC)
Power Consumption - Relay
1200 mW
Coil Volts
21V DC
Number of Poles
6
Contact Material
AgSnO2
Dielectric Voltage
3000 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Contact Limiting Short-Time Current
8A
Contact Limiting Continuous Current
8A
Switching Voltage
400 VAC
Coil Resistance
368 Ω
Mounting Type
Printed Circuit Board
Insulation Clearance
.217 in
Operating Temp. Range
-25 to 70°C
Switching Current
10mA @ 5V
Protection Category
RTIII
Insulation Creepage
.217 in
Contact Rating
0.333333333333333A
Contact Limiting Making Current
8A
Terminal Type
PCB-THT
Contact Voltage Rating
250 VAC
Coil Type
Monostable, DC
Contact Limiting Breaking Current
8A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.