
Printed Circuit Board, Power Relay, 5:00 AM, PCB-THT (Discontinued)
- Mfr # 6-1393215-6
- Zoro # G001034742
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1393215-6
Zoro #
G001034742
UPC #
-
Country of Origin
Mexico
Details
Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
6V DC
Current Rating
5:00 AM
Contact Form
1 Form C (CO)
Contact Material
AgNi0.15
Number of Poles
1
Power Consumption - Relay
450 mW
Insulation Creepage
3 to 5.5 mm
Contact Voltage Rating
250 VAC
Switching Voltage
400 VAC
Contact Rating
0.208333333333333A
Protection Category
RTIII
Insulation Clearance
2.5 to 4 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.