
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1393222-4
Zoro #
G000983287
UPC #
-
Country of Origin
Mexico
Details
Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
5V DC
Contact Form
1 Form A (NO)
Contact Material
AgSnO2
Features
UL Coil Insulation Class A
Power Consumption - Relay
212 mW
Number of Poles
1
Contact Limiting Making Current
10A
Protection Category
RTIII
Contact Voltage Rating
250 VAC
Coil Resistance
118 Ω
Contact Limiting Breaking Current
8A
Contact Limiting Continuous Current
8A
Insulation Creepage
.315 in
Dielectric Voltage
1000 V Coil and Contact
Operating Temp. Range
70 to 85°C
Switching Voltage
400 VAC
Coil Type
Monostable, DC
Contact Rating
0.333333333333333A
Switching Current
100mA @ 12V
Contact Limiting Short-Time Current
8A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.