Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity V23061A1004A302=MINISTARKSTROM 1-1393222-5

V23061A1004A302=MINISTARKSTROM (Discontinued)

  • Mfr # 1-1393222-5
  • Zoro # G400973253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393222-5
Zoro #
G400973253
UPC #
-
Country of Origin
Mexico

Dimensions

Width
10 mm [ .394 in ]
Length
28.6 mm [ 1.126 in ]
Height
15.01 mm [ .591 in ]

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
9V DC
Contact Material
AgSnO
Contact Current Class
5 to 10 A, Less Than 16A
Contact Arrangement
1 Form A (NO)
Environmental Ambient Temperature (Max)
85 °C [ 185 °F ]
Insulation Clearance Class
5 to 8mm
Insulation Creepage Class
5.5 to 8mm
Contact Limiting Continuous Current (A)
8
Contact Switching Voltage (Max) (VAC)
400
Insulation Initial Dielectric Between Open Contacts (Vrms)
1000
Coil Power Rating Class
200 to 300 mW
Contact Limiting Breaking Current (A)
8
Coil Magnetic System
Monostable, DC
Contact Limiting Short-Time Current (A)
8
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
4000
Insulation Creepage Between Contact and Coil
8 mm [ .315 in ]
Contact Current Rating (A)
8
Environmental Ambient Temperature Class
70 to 85°C
Environmental Category of Protection
RTIII
Coil Power Rating (DC) (mW)
223
Contact Limiting Making Current (A)
15
Coil Resistance (Ω)
364
Contact Voltage Rating (VAC)
250
Coil Special Features
UL Coil Insulation Class A
Insulation Initial Dielectric Between Coil/Contact Class
3500 to 4000 V
Insulation Clearance Between Contact and Coil
8 mm [ .315 in ]
Contact Number of Poles
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.