Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, General Purpose Relay, 8 A, PCB

  • Mfr # 1-1393223-7

  • Zoro # G000973257


product price: $2.45
/ea
Sold in multiples of 40 for $98.00

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
8 A
Contact Material
AgSnO2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393223-7
Zoro #
G000973257
UPC #
-
Country of Origin
Mexico

Dimensions

Length Class (Mechanical)
25 to 30 mm
Width Class (Mechanical)
8 to 10 mm
Product Length
30 mm
Product Width
.394 in

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
8 A
Contact Material
AgSnO2
Coil Power Rating Class
200 to 300 mW
Environmental Category of Protection
RTIII
Power Relay Type
Standard
Coil Power Rating DC
254 mW
Contact Current Class
5 to 10 A, 16 A
Contact Voltage Rating
250 VAC
Contact Limiting Short-Time Current
8A
Insulation Creepage Class
5.5 to 8 mm
Environmental Ambient Temperature (Max)
85°C
Contact Limiting Breaking Current
8A
Insulation Initial Dielectric Between Contacts & Coil
1000 V
Coil Magnetic System
Monostable, DC
Contact Switching Load (Min)
100mA @ 12V
Contact Arrangement
1 Form C (CO)
Insulation Creepage Between Contact & Coil
.315 in
Insulation Initial Dielectric Between Coil & Contact Class
3500 to 4000 V
Contact Current Rating (Max)
8A
Coil Special Features
UL Coil Insulation Class A
Contact Limiting Making Current
10A
Contact Limiting Continuous Current
8A
Environmental Ambient Temperature Class
70 to 85°C
Contact Switching Voltage (Max)
400 VAC
Contact Number of Poles
1
Coil Resistance
2270 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.