Zoro Homepage
This item is Discontinued.
Te Connectivity V23079A1001B301 1393788-3

V23079A1001B301 (Discontinued)

  • Mfr # 1393788-3
  • Zoro # G901033708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393788-3
Zoro #
G901033708
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Electrical Connection
Through Hole
Features
Bifurcated/Twin Contacts
Number of Poles
2
Power Consumption - Relay
140 mW
Item - Relay
P2 V23079 Relay
Contact Limiting Breaking Current
2A
Contact Limiting Short-Time Current
2A
Operating Temp. Range
-40 to 85°C
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Protection Category
RTIII
Coil Resistance
178 Ω
Contact Voltage Rating
220 VDC, 250 VAC
Switching Voltage
250 VAC, 220 VDC
Contact Limiting Continuous Current
2A
Insulation Creepage
.098 in
Coil Type
Monostable, DC, Polarized
Contact Limiting Making Current
2A
Switching Current
10mA @ .2V
Insulation Clearance
.051 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.