Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity V23079A1006B301 2-1393788-0

V23079A1006B301 (Discontinued)

  • Mfr # 2-1393788-0
  • Zoro # G901033623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393788-0
Zoro #
G901033623
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB-THT
Electrical Connection
Through Hole
Coil Voltage
24V AC
Contact Form
2 Form C (CO)
Contact Material
AgNi+Au
Number of Poles
2
Features
Bifurcated/Twin Contacts; Standard Type
Power Consumption - Relay
140 mW
Item - Relay
P2 V23079 Relay
Contact Rating
2A
Switching Current
10mA @ .2V
Switching Voltage
250 VAC, 220 VDC
Contact Limiting Breaking Current
2A
Operating Temp. Range
-40 to 85°C
Coil Resistance
578 Ω
Protection Category
RTIII
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Coil Type
Monostable, DC, Polarized
Contact Limiting Continuous Current
2A
Insulation Creepage
.098 in
Contact Voltage Rating
220 VDC, 250 VAC
Contact Limiting Short-Time Current
2A
Contact Limiting Making Current
2A
Insulation Clearance
.051 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.