Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity V23079A2008B301 6-1419120-6

V23079A2008B301 (Discontinued)

  • Mfr # 6-1419120-6
  • Zoro # G701034530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1419120-6
Zoro #
G701034530
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
48V AC
Contact Form
2 Form C (CO)
Contact Material
Nickel
Item - Relay
P2 V23079 Relay
Power Consumption - Relay
140 mW
Features
Overmolded Coil; Bifurcated/Twin Contacts; Standard Type
Number of Poles
2
Operating Temp. Range
-40 to 85°C
Contact Limiting Breaking Current
2A
Switching Current
10mA @ .2V
Contact Limiting Continuous Current
2A
Switching Voltage
220 VDC, 250 VAC
Insulation Clearance
.051 in
Contact Limiting Making Current
2A
Coil Type
Monostable, DC, Polarized
Contact Voltage Rating
220 VDC, 250 VAC
Insulation Creepage
.098 in
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Short-Time Current
2A
Protection Category
RTIII
Coil Resistance
64 Ω
Contact Rating
2A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.