Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 2 A, 2, Through Hole

  • Mfr # 3-1393788-6

  • Zoro # G201034207


product price: $3.59
/ea
Sold in multiples of 50 for $179.50

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Number of Pins
2
Coil Voltage
5V AC
Current Rating
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1393788-6
Zoro #
G201034207
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Number of Pins
2
Coil Voltage
5V AC
Current Rating
2 A
Contact Rating (AC)
.4 A @ 250V AC
Features
Bifurcated/Twin Contacts; Standard Type
Contact Material
Ruthenium
Power Consumption - Relay
140 mW
Number of Poles
2
Operating Temp. Range
-40 to 85°C
Coil Resistance
1029 Ω
Contact Limiting Breaking Current
2A
Insulation Creepage
.098 in
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Rating
.4 A
Switching Voltage
220 VDC, 250 VAC
Contact Limiting Continuous Current
2A
Contact Voltage Rating
250 VAC, 220 VDC
Contact Limiting Making Current
2A
Switching Current
10mA @ .2V
Insulation Clearance
.051 in
Contact Limiting Short-Time Current
2A
Protection Category
RTIII
Coil Type
Bistable, 2 Coils, Polarized

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.