Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity V23079C1103B301 4-1393788-8

V23079C1103B301 (Discontinued)

  • Mfr # 4-1393788-8
  • Zoro # G001034261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393788-8
Zoro #
G001034261
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
5V AC
Contact Form
2 Form C (CO)
Features
Bifurcated/Twin Contacts; High Dielectric Type
Power Consumption - Relay
70 mW
Item - Relay
P2 V23079 Relay
Number of Poles
2
Contact Material
AgNi+Au
Operating Temp. Range
-40 to 85°C
Coil Type
Bistable, 1 Coil, Polarized
Contact Limiting Making Current
2A
Contact Rating
2A
Switching Current
10mA @ .2V
Switching Voltage
220 VDC, 250 VAC
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Short-Time Current
2A
Coil Resistance
2057 Ω
Contact Limiting Continuous Current
2A
Insulation Creepage
.098 in
Contact Limiting Breaking Current
2A
Contact Voltage Rating
220 VDC, 250 VAC
Protection Category
RTIII
Insulation Clearance
.051 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.