Zoro Homepage
This item is Discontinued.
Te Connectivity V23079D1003B301 5-1393788-7

V23079D1003B301 (Discontinued)

  • Mfr # 5-1393788-7
  • Zoro # G801034072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393788-7
Zoro #
G801034072
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Surface Mount
Coil Voltage
12V DC
Contact Form
2 Form C (CO)
Number of Poles
2
Power Consumption - Relay
140 mW
Item - Relay
P2 V23079 Relay
Contact Material
AgNi+Au
Features
Bifurcated/Twin Contacts; Standard Type
Contact Voltage Rating
220 VDC, 250 VAC
Coil Resistance
1029 Ω
Insulation Clearance
.051 in
Switching Voltage
220 VDC, 250 VAC
Insulation Creepage
.098 in
Coil Type
Monostable, DC, Polarized
Switching Current
10mA @ .2V
Protection Category
RTIII
Contact Rating
2A
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Continuous Current
2A
Operating Temp. Range
-40 to 85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.