Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity V23079D2001B301 4-1393789-3

V23079D2001B301 (Discontinued)

  • Mfr # 4-1393789-3
  • Zoro # G201034177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393789-3
Zoro #
G201034177
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Surface Mount
Coil Voltage
6V AC
Contact Form
2 Form C (CO)
Item - Relay
P2 V23079 Relay
Contact Material
AgNi+Au
Features
Long Terminals; Overmolded Coil; Bifurcated/Twin Contacts; High Dielectric Type
Power Consumption - Relay
140 mW
Number of Poles
2
Contact Voltage Rating
220 VDC, 250 VAC
Switching Current
10mA @ .2V
Protection Category
RTIII
Contact Rating
2A
Switching Voltage
250 VAC, 220 VDC
Operating Temp. Range
-40 to 85°C
Contact Limiting Breaking Current
2A
Insulation Creepage
.098 in
Coil Type
Monostable, DC, Polarized
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Insulation Clearance
.051 in
Contact Limiting Short-Time Current
2A
Contact Limiting Continuous Current
2A
Coil Resistance
178 Ω
Contact Limiting Making Current
2A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.