This item is Discontinued.

Te Connectivity V23079G2008B301 5-1393789-4

V23079G2008B301 (Discontinued)

  • Mfr # 5-1393789-4
  • Zoro # G401034304
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5-1393789-4
Zoro #
G401034304
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Surface Mount
Contact Form
2 Form C (CO)
Power Consumption - Relay
140 mW
Item - Relay
P2 V23079 Relay
Features
Short Terminals; Overmolded Coil; Bifurcated/Twin Contacts; Standard Type
Contact Material
Nickel
Number of Poles
2
Protection Category
RTIII
Insulation Clearance
.051 in
Switching Voltage
220 VDC, 250 VAC
Coil Type
Monostable, DC, Polarized
Contact Limiting Continuous Current
2A
Operating Temp. Range
-40 to 85°C
Contact Voltage Rating
220 VDC, 250 VAC
Insulation Creepage
.098 in
Coil Resistance
64 Ω
Switching Current
10mA @ .2V
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Short-Time Current
2A
Contact Limiting Making Current
2A
Contact Limiting Breaking Current
2A
Contact Rating
2A

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.