Zoro Homepage
This item is Discontinued.
Te Connectivity V23092-B1024-A201 7-1393236-2

V23092-B1024-A201 (Discontinued)

  • Mfr # 7-1393236-2
  • Zoro # G701034721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393236-2
Zoro #
G701034721
UPC #
-
Country of Origin
Czechia

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
24V DC
Contact Form
1 Form C (CO)
Power Consumption - Relay
170 mW
Number of Poles
1
Contact Material
AgSnO
Coil Type
Monostable, DC
Contact Limiting Short-Time Current
6A
Contact Limiting Breaking Current
6A
Coil Resistance
3390 Ω
Contact Limiting Making Current
10A
Operating Temp. Range
70 to 85°C
Switching Voltage
400V AC
Switching Current
100mA @ 12V
Dielectric Voltage
4000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Insulation Creepage
8 mm [ .315 in ]
Contact Voltage Rating
250V AC
Insulation Clearance
6 mm [ .236 in ]
Contact Rating
6A
Contact Limiting Continuous Current
10A
Protection Category
RTIII

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.