Shop TE CONNECTIVITY

PCB, Power Relay, 10 A, 1, PCB

  • Mfr # 1393236-1

  • Zoro # G600983366


product price:  $10.75
/ea
Sold in multiples of 20 for $215.00

Key Features

Mounting Style
PCB
Electrical Connection
Pins
Number of Pins
5
Coil Voltage
5V DC
Current Rating
6A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1393236-1
Zoro #
G600983366
UPC #
-
Country of Origin
Mexico

Details

Item
General Purpose Power Relay
Mounting Style
PCB
Electrical Connection
Pins
Number of Pins
5
Coil Voltage
5V DC
Current Rating
6A
Contact Rating (AC)
6 A @ 250V
Power Consumption - Relay
170 mW
Contact Material
AgSnO2
Number of Poles
1
Coil Resistance
147 Ω
Insulation Creepage
.315 in
Coil Type
Monostable, DC
Dielectric Voltage
1000 V Coil and Contact
Contact Rating
0.25A
Switching Voltage
400 VAC
Protection Category
RTIII
Contact Limiting Making Current
10A
Contact Limiting Short-Time Current
6A
Contact Limiting Continuous Current
10A
Switching Current
100mA @ 12V
Contact Voltage Rating
250 VAC
Contact Limiting Breaking Current
6A
Operating Temp. Range
70 to 85°C
Contact Form
SPDT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.