Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity V23100V4005A10 1393763-4

V23100V4005A10 (Discontinued)

  • Mfr # 1393763-4
  • Zoro # G901034101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393763-4
Zoro #
G901034101
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Electrical Connection
Through Hole
Number of Poles
1
Power Consumption - Relay
50 to 288 mW
Item - Relay
Reed Relay V23100-V4
Features
Diode; Reed Contacts
Contact Limiting Breaking Current
.4 A
Coil Type
Monostable, DC
Contact Limiting Making Current
.4 A
Dielectric Voltage
1500 Vrms Coil and Contact; 250 Vrms Open Contacts
Contact Limiting Continuous Current
1A
Switching Voltage
200 VAC, 200 VDC
Contact Voltage Rating
24 VDC
Contact Limiting Short-Time Current
.4 A
Switching Current
10mA @ .01V
Protection Category
RTIII
Coil Resistance
500 Ω
Operating Temp. Range
-40 to 85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.