PCB, Reed Relay, 1 A, 1 Pins, Pin

  • Mfr # 1393763-9

  • Zoro # G501034204


product price:  $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Electrical Connection
Through Hole
Number of Pins
1
Coil Voltage
24V DC
Features
Diode; Reed Contacts
Power Consumption - Relay
50 to 288 mW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393763-9
Zoro #
G501034204
UPC #
-
Country of Origin
Germany

Details

Item
PCB Relay
Electrical Connection
Through Hole
Number of Pins
1
Coil Voltage
24V DC
Features
Diode; Reed Contacts
Power Consumption - Relay
50 to 288 mW
Number of Poles
1
Protection Category
RTIII
Coil Type
Monostable, DC
Operating Temp. Range
-40 to 85°C
Contact Limiting Continuous Current
1A
Switching Voltage
200 VAC, 200 VDC
Switching Current
10mA @ .01V
Contact Limiting Short-Time Current
.4 A
Dielectric Voltage
1500 Vrms Coil and Contact; 250 Vrms Open Contacts
Contact Limiting Breaking Current
.4 A
Coil Resistance
1000 Ω
Contact Voltage Rating
24 VDC
Contact Limiting Making Current
.4 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.