Zoro Homepage
This item is Discontinued.
Te Connectivity V23100V4024A 10 1-1393763-6

V23100V4024A 10 (Discontinued)

  • Mfr # 1-1393763-6
  • Zoro # G300973339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393763-6
Zoro #
G300973339
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Electrical Connection
Through Hole
Coil Voltage
24V DC
Current Rating
1 A
Number of Poles
1
Features
Diode; Reed Contacts
Power Consumption - Relay
50 to 288 mW
Operating Temp. Range
-40 to 85°C
Dielectric Voltage
1500 Vrms Coil and Contact; 250 Vrms Open Contacts
Contact Voltage Rating
24 VDC
Coil Type
Monostable, DC
Contact Limiting Breaking Current
.4 A
Contact Limiting Continuous Current
1A
Contact Limiting Short-Time Current
.4 A
Switching Voltage
200 VAC, 200 VDC
Contact Limiting Making Current
.4 A
Coil Resistance
2000 Ω
Protection Category
RTIII
Switching Current
10mA @ .01V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.