Zoro Homepage
This item is Discontinued.
Te Connectivity V23100V4024A011 1-1393763-7

V23100V4024A011 (Discontinued)

  • Mfr # 1-1393763-7
  • Zoro # G700973496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393763-7
Zoro #
G700973496
UPC #
-
Country of Origin
Germany

Details

Item
PCB Relay
Electrical Connection
Through Hole
Coil Voltage
24V DC
Current Rating
1 A
Features
Diode; Reed Contacts
Power Consumption - Relay
50 to 288 mW
Number of Poles
1
Coil Type
Monostable, DC
Contact Limiting Making Current
.4 A
Operating Temp. Range
-40 to 85°C
Contact Voltage Rating
24 VDC
Contact Limiting Continuous Current
1A
Contact Limiting Breaking Current
.4 A
Coil Resistance
2000 Ω
Switching Current
10mA @ .01V
Dielectric Voltage
1500 Vrms Coil and Contact; 250 Vrms Open Contacts
Contact Limiting Short-Time Current
.4 A
Protection Category
RTIII
Switching Voltage
200 VDC, 200 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.