Zoro Homepage
This item is Discontinued.
Te Connectivity PCB, PCB Relay, 1.2 A, 1, Through Hole 2-1393763-2

PCB, PCB Relay, 1.2 A, 1, Through Hole (Discontinued)

  • Mfr # 2-1393763-2
  • Zoro # G801034614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393763-2
Zoro #
G801034614
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Number of Pins
1
Coil Voltage
24V DC
Current Rating
1.2 A
Number of Poles
1
Features
Diode; Reed Contacts
Power Consumption - Relay
50 to 288 mW
Contact Limiting Making Current
.4 A
Contact Voltage Rating
24 VDC
Contact Limiting Short-Time Current
.4 A
Contact Limiting Breaking Current
.4 A
Operating Temp. Range
-40 to 85°C
Dielectric Voltage
1500 Vrms Coil and Contact; 200 Vrms Open Contacts
Coil Type
Monostable, DC
Contact Limiting Continuous Current
1.2 A
Switching Current
10mA @ .01V
Switching Voltage
175 VDC
Coil Resistance
200 Ω
Protection Category
RTIII

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.