Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity V23100V4315C011 3-1393763-7

V23100V4315C011 (Discontinued)

  • Mfr # 3-1393763-7
  • Zoro # G501033627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393763-7
Zoro #
G501033627
UPC #
-
Country of Origin
Germany

Details

Item
PCB Relay
Mounting Style
Printed Circuit Board
Electrical Connection
Through Hole
Coil Voltage
24V AC
Contact Form
1 Form C (CO)
Power Consumption - Relay
50 to 288 mW
Contact Material
Nickel-Titanium
Number of Poles
1
Item - Relay
Reed Relay V23100-V4
Features
Diode; Reed Contacts; Standard Type
Dielectric Voltage
1500 Vrms Coil and Contact; 200 Vrms Open Contacts
Contact Rating
1.25 A
Operating Temp. Range
-40 to 85°C
Contact Limiting Making Current
.4 A
Switching Current
10mA @ .01V
Contact Limiting Short-Time Current
.4 A
Switching Voltage
175 VDC
Coil Type
Monostable, DC
Coil Resistance
2000 Ω
Protection Category
RTIII
Contact Limiting Breaking Current
.4 A
Contact Voltage Rating
24 VDC
Contact Limiting Continuous Current
1.2 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.