Zoro Homepage
This item is Discontinued.
Te Connectivity V23101D 106A201 3-1393779-2

V23101D 106A201 (Discontinued)

  • Mfr # 3-1393779-2
  • Zoro # G301033759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393779-2
Zoro #
G301033759
UPC #
-
Country of Origin
Slovenia

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
12V AC
Contact Form
2 Form C (CO)
Features
Standard Type
Contact Material
PdRu
Number of Poles
1
Power Consumption - Relay
200 mW
Item - Relay
W11 V23101 Signal Relay
Coil Resistance
320 Ω
Protection Category
RTIII
Contact Limiting Continuous Current
1.25 A
Switching Current
10mA @ .02V
Dielectric Voltage
1000 Vrms Coil and Contact; 750 Vrms Open Contacts
Coil Type
Monostable, DC
Contact Limiting Breaking Current
1.25 A
Contact Limiting Short-Time Current
1.25 A
Contact Rating
2A
Contact Voltage Rating
125 VAC, 120 VDC
Switching Voltage
125 VAC, 120 VDC
Contact Limiting Making Current
1.25 A
Operating Temp. Range
-40 to 85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.