Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 3 A, 2 Pins, Through Hole

  • Mfr # 8-1393792-7

  • Zoro # G101034710


product price: $2.99
/ea
Sold in multiples of 25 for $74.75

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Number of Pins
2
Coil Voltage
6V DC
Current Rating
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393792-7
Zoro #
G101034710
UPC #
-
Country of Origin
Czechia

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Number of Pins
2
Coil Voltage
6V DC
Current Rating
3 A
Contact Rating (DC)
3A @ 220V DC
Power Consumption - Relay
150 mW
Number of Poles
2
Features
Standard Type
Contact Limiting Continuous Current
3A
Contact Voltage Rating
220 VDC, 250 VAC
Contact Limiting Making Current
3A
Contact Limiting Breaking Current
3A
Protection Category
RTIII
Contact Limiting Short-Time Current
3A
Operating Temp. Range
-40 to 85°C
Switching Current
10mA @ .2V
Switching Voltage
250 VAC, 220 VDC
Coil Type
Monostable, DC
Dielectric Voltage
750 Vrms Adjacent Contacts; 1050 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Rating
3A
Coil Resistance
240 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.