Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 3 A, Through Hole

  • Mfr # 9-1393792-1

  • Zoro # G401034786


product price: $3.29
/ea
Sold in multiples of 50 for $164.50

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
9V DC
Current Rating
3 A
Contact Rating (DC)
3A @ 220V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393792-1
Zoro #
G401034786
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
9V DC
Current Rating
3 A
Contact Rating (DC)
3A @ 220V DC
Number of Poles
2
Features
Standard Type
Power Consumption - Relay
150 mW
Protection Category
RTIII
Coil Resistance
540 Ω
Contact Voltage Rating
250 VAC, 220 VDC
Contact Limiting Short-Time Current
3A
Operating Temp. Range
-40 to 85°C
Switching Voltage
220 VDC, 250 VAC
Contact Limiting Breaking Current
3A
Contact Limiting Making Current
3A
Dielectric Voltage
750 Vrms Adjacent Contacts; 1050 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Limiting Continuous Current
3A
Switching Current
10mA @ .2V
Contact Rating
3A
Coil Type
Monostable, DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.