Zoro Homepage
This item is Discontinued.
Te Connectivity V23105A5301A201 9-1393792-3

V23105A5301A201 (Discontinued)

  • Mfr # 9-1393792-3
  • Zoro # G901034774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393792-3
Zoro #
G901034774
UPC #
-
Country of Origin
Mexico

Details

Item - Relay
D2n Relay
Coil Volts
5V DC
Contact Form - Relay
2 Form C (CO)
Power Consumption - Relay
200 mW
Electrical Connection - Power Relay
Through Hole
Features
Standard Type
Number of Poles
2
Terminal Type
PCB-THT
Protection Category
RTIII
Switching Voltage
220 VDC, 250 VAC
Dielectric Voltage
750 Vrms Adjacent Contacts; 1050 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Limiting Breaking Current
3A
Coil Type
Monostable, DC
Operating Temp. Range
-40 to 85°C
Contact Limiting Making Current
3A
Contact Limiting Continuous Current
3A
Contact Rating
3A
Switching Current
10mA @ .2V
Contact Voltage Rating
250 VAC, 220 VDC
Contact Limiting Short-Time Current
3A
Coil Resistance
125 Ω
Mounting Type
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.