Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity V23105A5306A201 1393793-2

V23105A5306A201 (Discontinued)

  • Mfr # 1393793-2
  • Zoro # G601033565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393793-2
Zoro #
G601033565
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
9V DC
Contact Form
2 Form C (CO)
Power Consumption - Relay
200 mW
Item - Relay
D2n Relay
Number of Poles
2
Features
Standard Type
Contact Limiting Making Current
3A
Dielectric Voltage
750 Vrms Adjacent Contacts; 1050 Vrms Coil and Contact; 750 Vrms Open Contacts
Operating Temp. Range
-40 to 85°C
Contact Rating
3A
Switching Current
10mA @ .2V
Contact Limiting Continuous Current
3A
Coil Resistance
405 Ω
Contact Voltage Rating
250 VAC, 220 VDC
Coil Type
Monostable, DC
Contact Limiting Breaking Current
3A
Protection Category
RTIII
Switching Voltage
220 VDC, 250 VAC
Contact Limiting Short-Time Current
3A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.