Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 3 A, Through Hole

  • Mfr # 1-1393793-4

  • Zoro # G200973514


product price: $3.75
/ea
Sold in multiples of 24 for $90.00

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
24V DC
Current Rating
3 A
Power Consumption - Relay
400 mW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393793-4
Zoro #
G200973514
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
24V DC
Current Rating
3 A
Power Consumption - Relay
400 mW
Number of Poles
2
Features
Standard Type
Switching Current
10mA @ .2V
Contact Limiting Short-Time Current
3A
Contact Rating
3A
Dielectric Voltage
750 Vrms Adjacent Contacts; 1050 Vrms Coil and Contact; 750 Vrms Open Contacts
Coil Resistance
1050 Ω
Protection Category
RTIII
Contact Limiting Breaking Current
3A
Contact Limiting Making Current
3A
Contact Limiting Continuous Current
3A
Switching Voltage
250 VAC, 220 VDC
Coil Type
Monostable, DC
Contact Voltage Rating
250 VAC, 220 VDC
Operating Temp. Range
-40 to 85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.