Zoro Homepage
This item is Discontinued.
Te Connectivity PCB, PCB Relay, 3 A, Through Hole 2-1393793-1

PCB, PCB Relay, 3 A, Through Hole (Discontinued)

  • Mfr # 2-1393793-1
  • Zoro # G201033835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393793-1
Zoro #
G201033835
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
24V DC
Current Rating
3 A
Contact Rating (DC)
3A @ 220V DC
Number of Poles
2
Features
Standard Type
Power Consumption - Relay
550 mW
Contact Limiting Breaking Current
3A
Contact Limiting Making Current
3A
Contact Limiting Continuous Current
3A
Dielectric Voltage
750 Vrms Adjacent Contacts; 1050 Vrms Coil and Contact; 750 Vrms Open Contacts
Operating Temp. Range
-40 to 85°C
Switching Current
10mA @ .2V
Switching Voltage
250 VAC, 220 VDC
Coil Resistance
1050 Ω
Coil Type
Monostable, DC
Contact Limiting Short-Time Current
3A
Protection Category
RTIII
Contact Rating
3A
Contact Voltage Rating
250 VAC, 220 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.