Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 3 A, Through Hole

  • Mfr # 2-1393793-4

  • Zoro # G501033887


product price: $4.15
/ea
Sold in multiples of 20 for $83.00

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
48V DC
Current Rating
3 A
Contact Rating (DC)
3A @ 220V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393793-4
Zoro #
G501033887
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
48V DC
Current Rating
3 A
Contact Rating (DC)
3A @ 220V DC
Number of Poles
2
Power Consumption - Relay
550 mW
Features
Standard Type
Contact Voltage Rating
250 VAC, 220 VDC
Protection Category
RTIII
Contact Limiting Continuous Current
3A
Contact Rating
3A
Operating Temp. Range
-40 to 85°C
Coil Resistance
4000 Ω
Contact Limiting Making Current
3A
Switching Voltage
220 VDC, 250 VAC
Contact Limiting Short-Time Current
3A
Dielectric Voltage
750 Vrms Adjacent Contacts; 1050 Vrms Coil and Contact; 750 Vrms Open Contacts
Switching Current
10mA @ .2V
Coil Type
Monostable, DC
Contact Limiting Breaking Current
3A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.