Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity V23148-A0007-A101 1-1393203-1

V23148-A0007-A101 (Discontinued)

  • Mfr # 1-1393203-1
  • Zoro # G100973935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393203-1
Zoro #
G100973935
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
16 to 20 mm
Height Class (Mechanical)
14 to 15 mm
Product Width
.638 in
Length Class (Mechanical)
20 to 25 mm
Product Height
.587 in
Product Length
.834 in

Details

Item
General Purpose Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
24 VDC
Contact Material
AgNi90/10
Insulation Creepage Between Contact & Coil
.098 in
Coil Power Rating DC
450 mW
Coil Resistance
1280 Ω
Environmental Ambient Temperature Class
50 to 70°C
Insulation Clearance Class
0 to 2.5 mm
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Limiting Continuous Current
7A
Insulation Initial Dielectric Between Contacts & Coil
2000 Vrms
Contact Limiting Making Current
12A
Contact Limiting Breaking Current
7A
Insulation Creepage Class
1.5 to 3 mm
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Contact Current Rating (Max)
7A
Contact Limiting Short-Time Current
7A
Contact Switching Voltage (Max)
400 VAC
Contact Number of Poles
1
Contact Voltage Rating
250 VAC
Insulation Clearance Between Contact & Coil
.098 in
Environmental Category of Protection
RTIII
Environmental Ambient Temperature (Max)
70°C
Contact Arrangement
1 Form C (CO)
Coil Power Rating Class
400 to 500 mW
Power Relay Type
Standard
Coil Magnetic System
Monostable, DC
Contact Current Class
16 A, 5 to 10 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.