
Printed Circuit Board, General Purpose Relay, 5:00 AM, PCB-THT (Discontinued)
- Mfr # 1-1393203-8
- Zoro # G700973922
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1393203-8
Zoro #
G700973922
UPC #
-
Country of Origin
Slovenia
Details
Item
General Purpose Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
6 VDC
Current Rating
5:00 AM
Contact Material
AgNi
Contact Number of Poles
1
Contact Arrangement
1 Form C (CO)
Power Relay Type
Standard
Contact Switching Voltage (Max)
400 VAC
Coil Power Rating DC
330 mW
Environmental Category of Protection
RTIII
Insulation Clearance Class
2.5 to 4 mm
Contact Current Rating (Max)
5A
Contact Voltage Rating
250 VAC
Insulation Creepage Class
1.5 to 3 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.