Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity V23148-B0005-A101 1393204-7

V23148-B0005-A101 (Discontinued)

  • Mfr # 1393204-7
  • Zoro # G201034436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393204-7
Zoro #
G201034436
UPC #
-
Country of Origin
Slovenia

Details

Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form C (CO)
Number of Poles
1
Contact Material
AgNi90/10
Power Consumption - Relay
1210 mW
Coil Resistance
119 Ω
Contact Limiting Short-Time Current
7A
Contact Limiting Breaking Current
7A
Contact Limiting Continuous Current
7A
Insulation Clearance
.098 in
Coil Type
Bistable, 1 Coil
Switching Voltage
400 VAC
Contact Limiting Making Current
12A
Insulation Creepage
.098 in
Contact Voltage Rating
250 VAC
Dielectric Voltage
2000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Rating
0.291666666666667A
Operating Temp. Range
50 to 70°C
Protection Category
RTIII

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.