Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity V23148-B0008-A101 1-1393204-3

V23148-B0008-A101 (Discontinued)

  • Mfr # 1-1393204-3
  • Zoro # G300974046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1393204-3
Zoro #
G300974046
UPC #
-
Country of Origin
Slovenia

Dimensions

Width
16.21 mm [ .638 in ]
Length
21.2 mm [ .834 in ]
Height
14.9 mm [ .587 in ]

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
48V DC
Contact Material
AgNi90/10
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Coil Resistance (Ω)
1750
Contact Limiting Breaking Current (A)
7
Contact Arrangement
1 Form C (CO)
Contact Switching Voltage (Max) (VAC)
400
Contact Limiting Short-Time Current (A)
7
Insulation Creepage Class
1.5 to 3mm
Contact Current Class
5 to 10 A, Less Than 16A
Coil Magnetic System
Bistable, 1 Coil
Insulation Clearance Class
0 to 2.5mm
Insulation Clearance Between Contact and Coil
2.5 mm [ .098 in ]
Contact Limiting Making Current (A)
12
Environmental Ambient Temperature Class
50 to 70°C
Contact Current Rating (A)
7
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2000
Contact Voltage Rating (VAC)
250
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Insulation Initial Dielectric Between Open Contacts (Vrms)
1000
Coil Power Rating (DC) (mW)
1317
Environmental Category of Protection
RTIII
Insulation Creepage Between Contact and Coil
2.5 mm [ .098 in ]
Contact Limiting Continuous Current (A)
7
Contact Number of Poles
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.