V23154D 704F104

  • Mfr # 1-1393808-9

  • Zoro # G700973434


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Plug-in, Solder
Current Rating
5 A
Power Consumption - Relay
800 mW
Number of Poles
2
Contact Limiting Breaking Current
5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1393808-9
Zoro #
G700973434
UPC #
-
Country of Origin
Germany

Details

Item
PCB Relay
Electrical Connection
Plug-in, Solder
Current Rating
5 A
Power Consumption - Relay
800 mW
Number of Poles
2
Contact Limiting Breaking Current
5A
Contact Limiting Continuous Current
5A
Protection Category
RTI
Coil Resistance
7600 Ω
Coil Type
Monostable, DC
Switching Voltage
250 VAC [ 250 VDC ]
Dielectric Voltage
1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Making Current
5A
Contact Limiting Short-Time Current
5A
Operating Temp. Range
-40 to 70 °C
Contact Voltage Rating
250 VAC [ 250 VDC ]

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.