Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw, Socket, PCB Relay, 5 A, 2 Pins, Plug-in, Solder

  • Mfr # 3-1393808-6

  • Zoro # G701033939


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw, Socket
Electrical Connection
Plug-in, Solder
Number of Pins
2
Coil Voltage
5V AC
Current Rating
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393808-6
Zoro #
G701033939
UPC #
-
Country of Origin
Germany

Details

Item
PCB Relay
Mounting Style
Screw, Socket
Electrical Connection
Plug-in, Solder
Number of Pins
2
Coil Voltage
5V AC
Current Rating
5 A
Contact Rating (AC)
1.25 A @ 250V AC
Number of Poles
2
Power Consumption - Relay
682 mW
Features
Standard Type
Contact Material
AgPd
Contact Voltage Rating
250 VAC [ 250 VDC ]
Switching Voltage
250 VAC [ 250 VDC ]
Contact Limiting Breaking Current
5A
Dielectric Voltage
1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Continuous Current
5A
Contact Rating
1.25A
Contact Limiting Making Current
5A
Coil Resistance
58 Ω
Contact Limiting Short-Time Current
5A
Operating Temp. Range
-40 to 70 °C
Coil Type
Monostable, DC
Protection Category
RTI

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.