Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V23162B 722F104

  • Mfr # 1-1393819-9

  • Zoro # G900973494


product price: $633.99
/ea
Sold in multiples of 10 for $6,339.90
Free Shipping & Returns

Key Features

Electrical Connection
Solder
Current Rating
5 A
Power Consumption - Relay
800 mW
Number of Poles
2
Switching Voltage
125 VAC [ 150 VDC ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393819-9
Zoro #
G900973494
UPC #
-
Country of Origin
Germany

Details

Item
PCB Relay
Electrical Connection
Solder
Current Rating
5 A
Power Consumption - Relay
800 mW
Number of Poles
2
Switching Voltage
125 VAC [ 150 VDC ]
Coil Type
Monostable, DC
Contact Limiting Short-Time Current
5A
Contact Voltage Rating
125 VAC [ 150 VDC ]
Coil Resistance
1700 Ω
Contact Limiting Making Current
5A
Operating Temp. Range
-40 to 70 °C
Contact Limiting Continuous Current
5A
Dielectric Voltage
1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Protection Category
RTV
Contact Limiting Breaking Current
5A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.