Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity V23162B 726B110 2-1393819-0

V23162B 726B110 (Discontinued)

  • Mfr # 2-1393819-0
  • Zoro # G801033785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393819-0
Zoro #
G801033785
UPC #
-
Country of Origin
Germany

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Solder Terminals
Coil Voltage
24V AC
Contact Form
2 Form A (NO)
Power Consumption - Relay
450 mW
Item - Relay
Cradle N Relay
Contact Material
Ag
Features
Standard Type
Number of Poles
4
Operating Temp. Range
-40 to 70 °C
Contact Voltage Rating
125 VAC [ 150 VDC ]
Dielectric Voltage
1000 Vrms Coil and Contact; 500 Vrms Open Contacts
Contact Limiting Breaking Current
2A
Protection Category
RTV
Switching Voltage
125 VAC [ 150 VDC ]
Coil Type
Monostable, DC
Contact Rating
5A
Coil Resistance
3200 Ω
Contact Limiting Short-Time Current
2A
Contact Limiting Making Current
2A
Contact Limiting Continuous Current
2A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.